Shop All Military & Tactical Boots
5.11
Tactical Boots, 12, W, Black, Composite, PR
Mfr # 12416
Zoro # G4286704
product price: $165.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Height 8 in
- Oil Resisting Sole Yes
- Color Black
- CSA Footwear Standard CAN/CSA-Z195-02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12416
- Zoro # G4286704
- UPC # 888579292367
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Size | 12 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 12, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- HONEYWELL NORTH Inhalation Valve, PK10 (14900998)
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7019YS-L)
- 5.11 Tactical Boots, 9, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 10, W, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- REEBOK Military Boots, 6in, 10W, Desert Tan, PR (RB8694)
- 5.11 Foot Protection