Shop All Military & Tactical Boots
5.11
Tactical Boots, 12, R, Black, Plain, Mens, PR
Mfr # 12391
Zoro # G4290405
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shineable Toe Yes
- Manufacturers Suggested Sole Slip Rating Best
- Height 8 in
- Midsole Material EVA
- Liner Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 12391
- Zoro # G4290405
- UPC # 888579209372
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Footwear Width | R |
Size | 12 |
Heel Height | Less Than 1/2 in |
Footwear Size | 12 |
Description
Tactical Boots, Footwear Style Military/Tactical, 12, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12391, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-472LREG)
- MUSTANG SURVIVAL Life Jacket, Yellow/Green, L/XL (MV1254T3-239-L/XL-216)
- LYLE Reflective Hearing Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0273-RA_10x7)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12391)
- 5.11 Tactical Boots, 10-1/2, R, Black, Plain, PR (12391)
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 10-1/2, W, Black, Plain, PR (12394)
- BATES Gore-Tex Winter Boots, Unisex, 8EW, PR (E02488)
- 5.11 Military & Tactical Boots