Shop All Military & Tactical Boots
5.11
Tactical Boots, 11, W, Black, Plain, Mens, PR
Mfr # 12394
Zoro # G2143767
product price: $114.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Boot Material Leather/Mesh
- Insulation Weight None
- Oil Resisting Sole Yes
- Electrical Hazard Rated No
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12394
- Zoro # G2143767
- UPC # 888579252514
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Size | 11 |
Footwear Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 11 |
Description
Tactical Boots, Footwear Style Military/Tactical, 11, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSORB Portable Decontamination Kit (KT1540EA)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-439)
- CONDOR Hairnet Dispenser, PETG, Clear (3UZG1)
- GLOWEAR BY ERGODYNE Lime 4XL/5XL Hi-Vis FR Safety Vest - Class 2, Dual Compliant (8261FRHL)
- 5.11 Tactical Boots, 9, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 15, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 11, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 8, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR (12392)
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- 5.11 Military & Tactical Boots