Shop All Military & Tactical Boots
5.11
Tactical Boots, 11, R, Coyote, Plain, Mens, PR
Mfr # 12393
Zoro # G4290256
original price:
$138.48
13% off
new price: $119.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Hazard Rated No
- CSA Footwear Standard Not Specified
- Toe Type Plain
- Predominant Footwear Color Coyote
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12393
- Zoro # G4290256
- UPC # 888579253825
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | R |
Size | 11 |
Height | 8 in |
Footwear Size | 11 |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 11, R, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Dark Coyote, Style Number 12393, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Lab Coat, 3XL, Blue, PK30 (PB212SBU3X003000)
- NMC Caution Driver Must Chock Wheels Sign, C684AB (C684AB)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6200SJ)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-21KVACPMBK18-ET)
- 5.11 Tactical Boots, 12, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Tactical Boots, 8, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Tactical Boots, 9-1/2, R, Coyote, Plain, PR (12393)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- 5.11 Tactical Boots, 9, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 10, R, Blk, Plain, Womens, PR (12404)
- 5.11 Foot Protection