Shop All Military & Tactical Boots
5.11
Tactical Boots, 11, R, Black, Plain, Mens, PR
Mfr # 12392
Zoro # G4287474
product price: $150.00
/pr
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- CSA Footwear Standard Not Specified
- Oil Resisting Sole Yes
- Footwear Closure Type Front Lace and Side Zipper
- Puncture Resistant Insole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12392
- Zoro # G4287474
- UPC # 888579253535
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Size | 11 |
Height | 8 in |
Footwear Width | R |
Description
Tactical Boots, Footwear Style Military/Tactical, 11, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12392, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, 2XL (231084)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6093 (06093)
- BRADY Pipe Marker, Direction Arrow, White, 93267 (93267)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SB8620DTM)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12394)
- 5.11 Military/Tactical Boot, 8" H, Size 9, PR (12417)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- 5.11 Size 9 Men's 8 in Work Boot Composite Work Boot, Black (12354)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 9-1/2, R, Coyote, Plain, PR (12393)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- 5.11 Foot Protection