Shop All Military & Tactical Boots
5.11
Tactical Boots, 11, R, Black, Composite, PR
Mfr # 12416
Zoro # G4287648
product price: $165.00
/pr
Free Shipping & Returns
Not eligible for select promotions
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Non-Marking Sole No
- Waterproof Yes
- Completely Non Metallic No
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12416
- Zoro # G4287648
- UPC # 888579292206
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Size | 11 |
Footwear Width | R |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 11, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER IMO Dangs Goods Declaration, Lsr, PK100 (F03L-B)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, XL (70129_590-XL)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHLG002500)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, 12PK (34-800/XXL)
- 5.11 Tactical Boots, 12, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12404)
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- 5.11 Tactical Boots, 9-1/2, W, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12391)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- 5.11 Foot Protection