Shop All Military & Tactical Boots
5.11
Tactical Boots, 11-1/2, R, Black, Plain, PR
Mfr # 12394
Zoro # G4287133
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Manufacturers Suggested Sole Slip Rating Best
- Color Black
- Electrical Hazard Rated No
- Insole System OrthoLite(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12394
- Zoro # G4287133
- UPC # 888579252385
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 6 in |
Size | 11 1/2 |
Footwear Width | R |
Heel Height | Less Than 1/2 in |
Footwear Size | 11-1/2 |
Description
Tactical Boots, Footwear Style Military/Tactical, 11 1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Large, Orange, 300PK (FC-O-L)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, XL, PK12 (3250XL)
- BRADY Wall Swtch Lckout, Red, 9/32 In. Dia., PK6 (65696)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-L)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 10-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 12, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Tactical Boots, 8, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Tactical Boots, 9-1/2, R, Coyote, Plain, PR (12393)
- REEBOK Military Boots, 6in, 10M, Desert Tan, PR (RB8694)
- 5.11 Military & Tactical Boots