Shop All Military & Tactical Boots
5.11
Tactical Boots, 10, W, Blk, Composite, PR
Mfr # 12416
Zoro # G0189588
product price: $165.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Military/Tactical
- Insulated No
- Manufacturers Suggested Sole Slip Rating Best
- Footwear Closure Type Front Lace and Side Zipper
- Footwear Sole Pattern Multi Directional Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12416
- Zoro # G0189588
- UPC # 888579292329
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | W |
Size | 10 |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Description
Tactical Boots, Footwear Style Military/Tactical, 10, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (479C0036YB)
- STEINER Welding Jacket, Black, Carbonized Fiber, M (1360-M)
- CONDOR Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size XL (4TJW1)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, XL, PR (G45RTRF01012)
- 5.11 Tactical Boots, 11-1/2, W, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 12, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 11-1/2, R, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 5, R, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 13, R, Black, Composite, PR (12416)
- REEBOK Military Boots, 6in, 7-1/2M, Desert Tan, PR (RB8694)
- 5.11 Foot Protection