Shop All Military & Tactical Boots
5.11
Tactical Boots, 10, W, Black, Plain, Mens, PR
Mfr # 12394
Zoro # G2143672
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Resisting Sole Yes
- Puncture Resistant Insole No
- Toe Type Plain
- Non-Marking Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12394
- Zoro # G2143672
- UPC # 888579252491
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 6 in |
Size | 10 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Description
Tactical Boots, Footwear Style Military/Tactical, 10, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Wall Case, Black/Yellow (4500)
- SIGNMISSION Meat Market Yard Sign & Stake outdoor plastic coroplast window, C-1824 Meat Market (C-1824 Meat Market)
- REEBOK Athletic Work Shoes, Stl, Blk, 11-1/2M, PR (RB1910)
- ZING No Smoking Label, Wisconsin, 5 in Height, 7 in Width, Plastic, Rectangle, English (1881S)
- 5.11 Tactical Boots, 9-1/2, W, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 12, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 5, R, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12404)
- 5.11 Foot Protection