Shop All Military & Tactical Boots
5.11
Tactical Boots, 10, R, Black, Plain, Mens, PR
Mfr # 12401
Zoro # G4287273
original price:
$191.22
47% off
new price: $100.00
/pr
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Height 6 in
- Puncture Resistant Insole No
- Max. Heat Rating Not Rated
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12401
- Zoro # G4287273
- UPC # 888579252934
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 6 in |
Footwear Width | R |
Size | 10 |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Description
Tactical Boots, Footwear Style Military/Tactical, 10, R, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12401, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coated Gloves, Foam Nitrile, XL, Black, PR (40228)
- CAR DEALER DEPOT White Service Dispatch Numbers (3 And 4-Digit), 5 1/2"X6 1/2":Blank Pk (236-001)
- CONDOR Canvas Gloves, Cotton, S, White, PR (2UUH6)
- MCR SAFETY Leather Welding Bib W Snaps 14 Length (38114MW)
- 5.11 Tactical Boots, 10-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 9-1/2, W, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 9, R, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 9, W, Black, Composite, PR (12416)
- 5.11 Military/Tactical Boot, 8" H, Size 9, PR (12417)
- REEBOK Military Boots, 6in, 8M, Desert Tan, PR (RB8694)
- 5.11 Foot Protection