Shop All Military & Tactical Boots
5.11
Tactical Boots, 10-1/2, W, Blk, Composite, PR
Mfr # 12416
Zoro # G4287255
product price: $165.99
/pr
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Last Number or Name ATAC
- CSA Footwear Standard CAN/CSA-Z195-02
- Waterproof Yes
- Footwear Sole Pattern Multi Directional Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12416
- Zoro # G4287255
- UPC # 888579292336
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | W |
Size | 10 1/2 |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 10 1/2, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- REEBOK Athletic Shoe, M, 18, Black, PR (RB4039)
- ERB SAFETY Safety Vest, Unisex Fit, Tricot, Non ANSI, S762P, Hi-Viz Pink, XL (61333)
- PICKARDT Steel Stamp Number Set, 1/4" (PIC-HSS-0-9-6mm)
- 5.11 Tactical Boots, 11, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 13, R, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 9-1/2, R, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 11-1/2, R, Blk, Composite, PR (12416)
- 5.11 Size 9 Men's 8 in Work Boot Composite Work Boot, Black (12354)
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03560)
- 5.11 Foot Protection