Shop All Military & Tactical Boots
5.11
Tactical Boots, 10-1/2, W, Black, Plain, PR
Mfr # 12401
Zoro # G4287492
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Non-Marking Sole No
- Outsole Material Rubber
- Non Metallic Upper No
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12401
- Zoro # G4287492
- UPC # 888579253085
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Size | 10 1/2 |
Footwear Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 10 1/2, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12401, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22107)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (410KAS6BLU)
- TINGLEY 4"H Rubber Overshoes (1300 XLG)
- EISCO SCIENTIFIC UV Goggle Sanitizing Cabinet: 36 Goggle Capacity, Wall-Mountable (GGSN10)
- 5.11 Tactical Boots, 13, R, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 8, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 10-1/2, W, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 9-1/2, R, Coyote, Plain, PR (12393)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 10, W, Black, Plain, Mens, PR (12394)
- 5.11 Military/Tactical Boot, 8" H, Size 13, PR (12417)
- 5.11 Military & Tactical Boots