Shop All Military & Tactical Boots
5.11
Tactical Boots, 10-1/2, R, Black, Plain, PR
Mfr # 12394
Zoro # G4286783
original price:
$121.99
5% off
new price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insulation Weight None
- Footwear Closure Type Front Lace and Side Zipper
- Height 6 in
- CSA Footwear Standard Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12394
- Zoro # G4286783
- UPC # 888579252361
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 6 in |
Size | 10 1/2 |
Footwear Width | R |
Heel Height | Less Than 1/2 in |
Footwear Size | 10-1/2 |
Description
Tactical Boots, Footwear Style Military/Tactical, 10 1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, HPPE Back, PR (SKC4SNW2-04-L)
- KEEN Women's Hiker Shoe Steel Work Shoe, Gargoyle/Blue Fog (1023220)
- SAFETYPOSTER.COM Safety Poster, If It Seems Unsafe, ENG (P0108)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2419B-L)
- 5.11 Tactical Boots, 12, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 10-1/2, W, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 6-1/2, R, Black, Plain, PR (12404)
- 5.11 Military/Tactical Boot, 8" H, Size 12, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12404)
- 5.11 Foot Protection