Shop All Military & Tactical Boots
5.11
Tactical Boots, 10-1/2, R, Black, Plain, PR
Mfr # 12391
Zoro # G4290922
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Metallic Upper No
- Color Black
- Footwear Style Military/Tactical
- Liner Material Mesh
- Electrical Hazard Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 12391
- Zoro # G4290922
- UPC # 888579209341
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Footwear Width | R |
Size | 10 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Size | 10-1/2 |
Description
Tactical Boots, Footwear Style Military/Tactical, 10 1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12391, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 10-1/2, W, Black, Plain, PR (12394)
- ZORO SELECT Safety Cabinet, SCBA, 27-1/2" H, 21-1/2" W, Yellow (6ATL9)
- CHARTPAK Letter, Numbers, Vnyl, 1/2"We Pk (CHA01016)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Medium (Size 8), 100 Pack (2XMA7)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12391)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 10, R, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 9-1/2, R, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 9, W, Black, Composite, PR (12416)
- REEBOK Military Boots, 6in, 13W, Desert Tan, PR (RB8694)
- 5.11 Foot Protection