Shop All Duty Belts and Harnesses
This Product is Discontinued
5.11
Tactec Chest Rig, Sandstone, 500D Nylon (Discontinued)
Mfr # 56061
Zoro # G6603532
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Universal
- Length 14 in
- Width 21 1/2 in
- Material 500D Nylon
- Color Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56061
- Zoro # G6603532
- UPC # 844802269513
- Country of Origin Viet Nam
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 14 in |
Width | 21 1/2 in |
Details
Item | Tactec Chest Rig |
Material | 500D Nylon |
Color | Sandstone |
Features | Accomodates (6) Loaded AR Mags or (6) Pistol Mags, External MOLLE and Padded Shoulder Straps with Web Platform, Quick Release Buckles, Water Bottle Retention |
Gender | Men's |
Material - Duty Belts and Harnesses | 500D Nylon |
Style | Tactical |
Item - Duty Belts and Harnesses | Harness |
Description
Tactec Chest Rig, Men's, Tactical Style, Size Universal, Length 14 in, Width 21 1/2 in, Material 500D Nylon, Color Sandstone, Features Accomodates (6) Loaded AR Mags or (6) Pistol Mags, External MOLLE and Padded Shoulder Straps with Web Platform, Quick Release Buckles, Water Bottle Retention, Material 500D Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.