Shop All Tactical Vests
This Product is Discontinued
5.11
Taclite Vest, Black, XL (Discontinued)
Mfr # 80008
Zoro # G6051376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Number of Pockets (Outside) 9
- Number of Pockets (Inside) 3
- Features 12 Pockets For Organization, Back-up Belt System
- Size Xl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 80008
- Zoro # G6051376
- UPC # 844802174978
- Country of Origin Bangladesh
- Category Tactical Vests
Dimensions
Size | Xl |
Details
Color | Black |
Number of Pockets (Outside) | 9 |
Number of Pockets (Inside) | 3 |
Features | 12 Pockets For Organization, Back-up Belt System |
Material | 6.1 Oz 65% Poly / 35% Cotton |
Item | Taclite Vest |
Closure Type | Zipper / Button |
Description
Taclite Vest, Color Black, Size XL, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets For Organization, Material 6.1 Oz 65% Poly / 35% Cotton, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.