Shop All Tactical Vests
5.11
Taclite Vest, Black, L
Mfr # 80008
Zoro # G7752306
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 6.1 Oz 65% Poly / 35% Cotton
- Size L
- Number of Pockets (Inside) 3
- Number of Pockets (Outside) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 80008
- Zoro # G7752306
- UPC # 844802174961
- Country of Origin Bangladesh
- Category Tactical Vests
Dimensions
Size | L |
Details
Item | Taclite Vest |
Color | Black |
Material | 6.1 Oz 65% Poly / 35% Cotton |
Number of Pockets (Inside) | 3 |
Number of Pockets (Outside) | 9 |
Closure Type | Zipper / Button |
Features | Back-up Belt System , 12 Pockets For Organization |
Description
Taclite Vest, Color Black, Size L, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets For Organization, Material 6.1 Oz 65% Poly / 35% Cotton, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Duck Coat size 2XL (C003-BRN XXL REG)
- BRADY Numbers And Letters Kit, A Thru Z (1530-LTR KIT)
- PALMER SAFETY SRD 6Ft With Steel Rebar Hooks And External Shock Absorber (SRL121122T)
- 3M DBI-SALA Web Lanyard, 2 ft., Yellow (1231123)
- CONDOR OUTDOOR PRODUCTS RONIN CHEST RIG, OLIVE DRAB (MCR7-001)
- CONDOR OUTDOOR PRODUCTS MODULAR VEST, OLIVE DRAB (MV-001)
- CONDOR OUTDOOR PRODUCTS RONIN CHEST RIG, COYOTE BROWN (MCR7-498)
- CONDOR OUTDOOR PRODUCTS MODULAR VEST, BLACK (MV-002)
- 5.11 Security Clothing