Shop All Work Shirts
5.11
Taclite TDU SS T-Shirt, 5XL, TDU Green
Mfr # 71339T
Zoro # G8770352
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
- Fabric Weight 4.4 oz
- Fits Chest Size 64 in
- Pockets 5
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71339T
- Zoro # G8770352
- UPC # 844802316187
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 64 in |
Sleeve Length | Short Sleeve |
Details
Item | Taclite TDU Short Sleeve T-Shirt |
Color | Green |
Material | 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish |
Fabric Weight | 4.4 oz |
Pockets | 5 |
Type | Short Sleeve |
Includes | (2) Chest Pockets with A Bellow At One Side, Bi-Swing Shoulder Design, Hidden Lower Front Placket. Comes with An Epaulette and Badge Holder Kit, Locker Loop Inside Back Neck, Patented Hidden Document Pocket, PTFE Treated for Stain and Soil Resistance |
Closure Type | 30 Ligne Buttons, 4-Hole Melamine Buttons, Hook-and-Loop |
Style | Taclite TDU Short Sleeve T-Shirt |
Description
Taclite TDU Short Sleeve T-Shirt, Size 5XL, TDU Green, Fits Chest Size 64 In., Garment Style TDU Short Sleeve T-Shirt, Material 65 Percent Polyester, 35 Percent Cotton, Taclite Ripstop with PTFE Finish, Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 5, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- NOTRAX 9 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0039YB)
- RADIANS Disposable Bullet Shape, Orange (FP70-B250)
- GVS-RPB Heavy Duty Blast Suit, Large (07-755-L)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- 5.11 Tactical Polo, Dark Navy, L (71182)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Bluestone, 5XL, REG (K87-BLS5XLREG)
- 5.11 Work Shirts