Shop All Work Shirts
5.11
Taclite TDU Shrt Slv Shirt, L, Dark Navy
Mfr # 71339
Zoro # G8781245
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
- Fabric Weight 4.4 oz
- Fits Chest Size 44 in
- Pockets 6
- Type Taclite Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 71339
- Zoro # G8781245
- UPC # 844802307284
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 44 in |
Details
Item | Taclite TDU Short Sleeve Shirt |
Color | Blue |
Material | 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish |
Fabric Weight | 4.4 oz |
Pockets | 6 |
Type | Taclite Shirt |
Includes | (2) Chest Pockets with A Bellow At One Side, Bi-Swing Shoulder Design, Hidden Lower Front Placket. Comes with An Epaulette and Badge Holder Kit, Locker Loop Inside Back Neck, Patented Hidden Document Pocket, PTFE Treated for Stain and Soil Resistance |
Style | Taclite TDU Short Sleeve Shirt |
Closure Type | 30 Ligne Buttons, 4-Hole Melamine Buttons, Hook-and-Loop |
Description
Taclite TDU Short Sleeve Shirt, Size L, Dark Navy, Fits Chest Size 44 In., Garment Style TDU Short Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Cotton Taclite Ripstop with PTFE Finish, Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 6, Type Taclite Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 3-8" dia. Temporary Beam Trolley (2103143)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y09 (480Y09)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-5-D-10)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-YL)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- 5.11 Performance Polo, Charcoal Gray, S (71049)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- 5.11 Work Shirts