Shop All Work Shirts
5.11
Taclite TDU Shirt, M, Black
Mfr # 72054
Zoro # G7749524
product price: $60.00
/ea
Not eligible for select promotions
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
- Fits Chest Size 38 in to 40 in
- Fabric Weight 4.4 oz
- Pockets 4
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72054
- Zoro # G7749524
- UPC # 844802226196
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | Long Sleeve |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite TDU Long Sleeve Shirt |
Color | Black |
Material | 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish |
Fabric Weight | 4.4 oz |
Pockets | 4 |
Type | Long Sleeve |
Style | Taclite TDU Shirt |
Closure Type | 30 Ligne Buttons, 4-Hole Melamine Buttons, Hook-and-Loop |
Description
Taclite TDU Shirt, Long Sleeve, Color Black, Size M, Fits Chest Size 38 to 40, Garment Style TDU Shirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER DuraHoist Lower Mast Extension, 21 In (DH-22/21)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, S/M, PVA And Polyester (8935CT)
- NMC Misc Blank Dot Placard Sign, Material: Rigid Plastic (DL61BR)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZD3)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- 5.11 Tactical Polo, Dark Navy, M (71182)
- 5.11 Taclite Pro Shirt, Dark Navy, L (71175)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- 5.11 Performance Polo, SS, Black, M (71049)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, M (S535BK RG M)
- 5.11 Workwear