Shop All Work Pants and Shorts
5.11
Taclite TDU Pants, S/S, Dark Navy
Mfr # 74280
Zoro # G7754871
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
- Gender Men's
- Size S
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74280
- Zoro # G7754871
- UPC # 844802156127
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | S |
Fits Waist Size | 28 in to 30 in |
Size-Body Type | Short |
Details
Item | Taclite TDU Pants |
Color | Blue |
Material | 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester |
Gender | Men's |
Fabric Weight | 7.5 oz |
Garment Style | Pants |
Closure Type | Metallic YKK Zipper with Locking Slider, Metallic Prym Snaps, 4-Hole Melamine Buttons, Hook-and-Loop |
Number of Outside Pockets | 8 |
Pockets | 8 |
Description
Taclite TDU Pants, Color Dark Navy, Size S/S, Fits Waist Size 28 to 30, Garment Style TDU Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-05-XL)
- CONDOR Tacky Mat, Gray, 36 x 36 In, PK4 (6GRC5)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-500-595-BL)
- ZORO SELECT Wetting Agent & Surfactant, 5 Gal. (6450-5)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Workwear