Shop All Work Pants and Shorts
5.11
Taclite TDU Pants, S/L, TDU Green
Mfr # 74280
Zoro # G7751116
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
- Gender Men's
- Size L
- Fabric Weight 7.5 oz
- Fits Waist Size 36 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74280
- Zoro # G7751116
- UPC # 844802155960
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Size-Body Type | Short |
Details
Item | Taclite TDU Pants |
Color | Green |
Material | 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester |
Gender | Men's |
Inseam | 38 in |
Fabric Weight | 7.5 oz |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Closure Type | Metallic YKK Zipper with Locking Slider, Metallic Prym Snaps, 4-Hole Melamine Buttons, Hook-and-Loop |
Pockets | 8 |
Description
Taclite TDU Pants, Color TDU Green, Size S/L, Fits Waist Size 36 to 38, Garment Style TDU Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B3GBP2)
- NMC Electrical Marker, 230 Volts, Pk25 (JL22040O)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, 3X-Large (7040-CD 3XL)
- CONDOR Antistatic Gloves, M, Nylon/Carbon, PK12 (19L034)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- MARCO Leather Blast Suit - X-Large (1029603)
- 5.11 Workwear