Shop All Work Pants and Shorts
5.11
Taclite TDU Pants, R/R, Dark Navy
Mfr # 74280
Zoro # G7751265
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
- Gender Men's
- Size L
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74280
- Zoro # G7751265
- UPC # 844802156080
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Size-Body Type | Regular |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite TDU Pants |
Color | Blue |
Material | 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester |
Gender | Men's |
Inseam | R/L |
Fabric Weight | 7.5 oz |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Pockets | 8 |
Closure Type | Metallic YKK Zipper with Locking Slider, Metallic Prym Snaps, 4-Hole Melamine Buttons, Hook-and-Loop |
Description
Taclite TDU Pants, Size R/L, Dark Navy, Fits Waist Size 36 to 38 In., Garment Style TDU Pants, Inseam R/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472X40 (472X40)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter D 1 pc, 6PK (840804)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner XXL, 12PK (N9696XXL)
- WELDAS Doo Rags, Patriotic Assortment, One Size Fits All (23-8011)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Men's Tactical Pant, Black, 28 to 29" (74251)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- DICKIES Regular Jeans, 32 in. Inseam, 34 in. Waist (C993RB 34 32)
- 5.11 Work Pants and Shorts