Shop All Work Pants and Shorts
5.11
Taclite TDU Pants, R/2XL, Black
Mfr # 74280
Zoro # G7750811
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
- Gender Men's
- Size 2XL
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74280
- Zoro # G7750811
- UPC # 844802155748
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 2XL |
Fits Waist Size | 44 in to 46 in |
Size-Body Type | Regular |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite TDU Pants |
Color | Black |
Material | 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester |
Gender | Men's |
Inseam | 46 in |
Fabric Weight | 7.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Metallic YKK Zipper with Locking Slider, Metallic Prym Snaps, 4-Hole Melamine Buttons, Hook-and-Loop |
Number of Outside Pockets | 8 |
Description
Taclite TDU Pants, Color Black, Size R/2XL, Fits Waist Size 44 to 46, Garment Style TDU Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, 2XL (KCi5FN-06-XXL)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14565)
- BRADY Machine/Equipment Label, 3 1/2 In. H, PK5 (86861)
- NMC Danger Acid Wear Proper Protection Sign (D474RB)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- TAPCO 5785445 Individual Solar LED Barricade Light, Red, 3-Way On/Off Switch (5785445)
- 5.11 Workwear