Shop All Work Pants and Shorts
5.11
Taclite TDU Pants, L/XL, Dark Navy
Mfr # 74280
Zoro # G7751195
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
- Gender Men's
- Size XL
- Fabric Weight 7.5 oz
- Fits Waist Size 40 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74280
- Zoro # G7751195
- UPC # 844802156035
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Size-Body Type | Long |
Details
Item | Taclite TDU Pants |
Color | Blue |
Material | 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester |
Gender | Men's |
Inseam | L/XL |
Fabric Weight | 7.5 oz |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Pockets | 8 |
Closure Type | Metallic YKK Zipper with Locking Slider, Metallic Prym Snaps, 4-Hole Melamine Buttons, Hook-and-Loop |
Description
Taclite TDU Pants, Size L/XL, Dark Navy, Fits Waist Size 40 to 42 In., Garment Style TDU Pants, Inseam L/XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOCAP X-TREME TAPE X-TREME TAPE 1 roll Black 36' L x 1" W (TLS527-BK)
- CONDOR Knit Gloves, White, Gauge 10, L, PK12 (48UR74)
- DUNLOP Size 4 Men's Plain Rubber Boot, Blue (8908500)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Orange (18132)
- 5.11 Ripstop TDU Pant, Dark Navy, S R (74003)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 36X32 (101119-029-36-32)
- 5.11 Work Pants and Shorts