Shop All Work Pants and Shorts
5.11
Taclite TDU Pants, L/M, Black
Mfr # 74280
Zoro # G7750705
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
- Gender Men's
- Size M
- Fabric Weight 7.5 oz
- Fits Waist Size 32 in to 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74280
- Zoro # G7750705
- UPC # 844802155656
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Size-Body Type | Long |
Details
Item | Taclite TDU Pants |
Color | Black |
Material | 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Closure Type | Metallic YKK Zipper with Locking Slider, Metallic Prym Snaps, 4-Hole Melamine Buttons, Hook-and-Loop |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Taclite TDU Pants, Color Black, Size L/M, Fits Waist Size 32 to 34, Garment Style TDU Pants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Work Crew Glove X-Large (WCG-05-XL)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- FIRM GRIP Glove Nitril Stripping M (13102-26)
- NMC Designated Red Tag Area All (LN103A)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- 5.11 Work Pants and Shorts