Shop All Work Pants and Shorts
5.11
Taclite TDU Pants, L/3XL, Black
Mfr # 74280
Zoro # G7750741
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
- Gender Men's
- Size 3XL
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74280
- Zoro # G7750741
- UPC # 844802155694
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 3XL |
Fits Waist Size | 48 in to 50 in |
Size-Body Type | Long |
Details
Item | Taclite TDU Pants |
Color | Black |
Material | 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester |
Gender | Men's |
Fabric Weight | 7.5 oz |
Garment Style | Pants |
Pockets | 8 |
Number of Outside Pockets | 8 |
Closure Type | Metallic YKK Zipper with Locking Slider, Metallic Prym Snaps, 4-Hole Melamine Buttons, Hook-and-Loop |
Description
Taclite TDU Pants, Color Black, Size L/3XL, Fits Waist Size 48 to 50, Garment Style TDU Pants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92743PUXXL)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XL (JT50BN LN XL)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 400 PK, Black (HM2021832004-BK-XL)
- S FELLAS BY GENUINE GRIP Men Work Boot, Twin-Gore, Blk, 8.5M, PR (6040-8.5M)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Ripstop TDU Pant, Dark Navy, XL L (74003)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL R (74003)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-001)
- 5.11 Work Pants and Shorts