Shop All Work Pants and Shorts
5.11
Taclite TDU Pants, L, Storm
Mfr # 74280
Zoro # G8777106
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
- Gender Men's
- Size L
- Fabric Weight 7.5 oz
- Fits Waist Size 35-1/2 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74280
- Zoro # G8777106
- UPC # 844802344982
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 35-1/2 in to 39 in |
Size-Body Type | Regular |
Details
Item | Taclite TDU Pants |
Color | Storm |
Material | 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester |
Gender | Men's |
Inseam | R |
Fabric Weight | 7.5 oz |
Number of Outside Pockets | 8 |
Includes | Cargo Pockets Have Large Flaps Divided Pockets Inside Have Double Function, Deep Front Pockets, Double Knee with Inside Opening for Inserting Neoprene Knee Pad, Front Pocket Opening Have Extra Reinforcement On Knife Clipping area, Large Pleated Cargo Pockets with Bellows On Back and (2) Compartments Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist |
Closure Type | Metallic YKK Zipper with Locking Slider, Metallic Prym Snaps, 4-Hole Melamine Buttons, Hook-and-Loop |
Pockets | 8 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Taclite TDU Pants, Size L, Storm, Fits Waist Size 35-1/2 In. to 39 In., Garment Style TDU Pants, Inseam R, Material 65 Percent Polyester, 35 Percent Taclite Cotton with PTFE Finish (Main Body), 80 Percent Polyester, 20 Percent Cotton Plain Weave (Pocketing), Binding Metallic YKK Zipper with Locking Slider, Metallic Prym Snaps, 4-Hole Melamine Buttons, Hook-and-Loop, Fabric Weight 7.5 oz., Pockets 8, Type Taclite Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-M)
- PIG PIG Spill Kit, Universal, White (KIT211)
- ANSELL Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XS, PR (80-100)
- BUCKET BOSS Knee Pad, Gel Dome, Flex, Washable (95500)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Mens Cargo Pants, Size 38" x 32", Charcoal (74439)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 TDU Pant, Multicam, L R (74350)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- 5.11 Workwear and Protective Clothing