Shop All Work Pants and Shorts
5.11
Taclite Shorts, Waist Size 40", Storm
Mfr # 73308
Zoro # G3048427
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Cotton Ripstop Fabric
- Gender Men's
- Inseam 11 in
- Fabric Weight 6.14 oz
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 73308
- Zoro # G3048427
- UPC # 888579074505
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Item | Taclite Shorts |
Color | Storm |
Material | Polyester/Cotton Ripstop Fabric |
Gender | Men's |
Inseam | 11 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Taclite Shorts |
Style Number | 73308 |
Description
Taclite Shorts, Size 40 In., Fits Waist Size 40 In., Inseam 11 In., Color Storm, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.14 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-1200-M)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 20 ft. Caution Belt (WMX160-YW-CAUYB-F-S-200)
- BRADY Pipe Marker, Steam Supply, 1 In.H (20470)
- HONEYWELL UVEX Faceshield Visor, Color Shade 5.0 (S9565)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- 5.11 Mens, Icon Pant, 34 32, Black (74521-019-34-32)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- 5.11 Workwear and Protective Clothing