Shop All Work Pants and Shorts
5.11
Taclite Shorts, 14, Black
Mfr # 63071
Zoro # G7747126
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly/Cotton Ripstop
- Gender Women's
- Inseam 9"
- Fits Waist Size 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 63071
- Zoro # G7747126
- UPC # 844802160582
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 14 |
Details
Item | Taclite Shorts |
Color | Black |
Material | Poly/Cotton Ripstop |
Gender | Women's |
Inseam | 9" |
Garment Style | Taclite Shorts |
Number of Outside Pockets | 6 |
Description
Taclite Shorts, Women's, Color Black, Size 14, Fits Waist Size 14, Garment Style Taclite Shorts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Tape, GLOW, 2in x 100Ft, Black/Yellow Glow Hazard Stripe (IN-90-217I)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (51KBR)
- MSA SAFETY Smoke Tube Kit (458481)
- WELLS LAMONT Gloves, Leather Drivers, Mediumx, PR (Y0153M)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- 5.11 Workwear