Shop All Work Pants and Shorts
5.11
Taclite Short, Tundra, 34 to 35"
Mfr # 73287
Zoro # G7691013
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 9 in
- Fabric Weight 6.14 oz
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73287
- Zoro # G7691013
- UPC # 844802155106
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Taclite Pro Shorts |
Color | Tundra |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 9 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 8 |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Taclite Shorts |
Description
Taclite Short, Size 34, Tundra, Fits Waist Size 34 In., Inseam 9 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes Fade and wrinkle resistant. PTFE treated for stain and soil resistance. Self-Adjusting Comfort Waist, Gusseted crotch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Polka Dot Flagging Tape (PDPGBK-373)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-392)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- BRADY Precut Label Roll Cartridge, Black/Yellow (M4C-1000-595-YL-BK)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Apex Pant Women, 6, Khaki, Zipper (64446-055-6-L)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- 5.11 Workwear