Shop All Work Pants and Shorts
5.11
Taclite Short, Tundra, 30 to 31"
Mfr # 73287
Zoro # G7690995
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 9 in
- Fabric Weight 6.14 oz
- Fits Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73287
- Zoro # G7690995
- UPC # 844802155083
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Details
Item | Taclite Pro Shorts |
Color | Tundra |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 9 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Taclite Shorts |
Description
Taclite Short, Size 30, Tundra, Fits Waist Size 30 In., Inseam 9 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes Fade and wrinkle resistant. PTFE treated for stain and soil resistance. Self-Adjusting Comfort Waist, Gusseted crotch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK’EM RACKS RackEm Racks 4063 14 in. H Space Saver Exam Glove Dispenser (4063)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (467R60)
- EATON Tower Light LED Module Flashing, Yellow (SL7-FL24-Y)
- SAS SAFETY GEN-NEX PRO GRADE COVERALL X-LRG (SA6954)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Stryke Pants, 32, Tundra (74369)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- 5.11 Workwear and Protective Clothing