Shop All Work Pants and Shorts
5.11
Taclite Short, Coyote, 34 to 35"
Mfr # 73287
Zoro # G7690785
product price: $63.85
/ea
Not eligible for select promotions
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 9 in
- Fabric Weight 6.14 oz
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73287
- Zoro # G7690785
- UPC # 844802154925
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite Pro Shorts |
Color | Coyote |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 9 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Taclite Shorts |
Description
Taclite Short, Size 34, Coyote, Fits Waist Size 34 In., Inseam 9 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes Fade and wrinkle resistant. PTFE treated for stain and soil resistance. Self-Adjusting Comfort Waist, Gusseted crotch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Industrial Fog Nozzle, NPSH 1-1/2" (BFN150)
- PLAID 4 in. Card Stock Letters Stencil 48 pk (28874)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486X88 (486X88)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1106CLR)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- DICKIES Industrial Work Pants, Twill, Navy, 34x32 (LP92NV 34 32)
- 5.11 Work Pants and Shorts