Shop All Work Pants and Shorts
5.11
Taclite Short, 44, Coyote
Mfr # 73308
Zoro # G7754765
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Coyote
- Material Polyester/Cotton Ripstop Fabric
- Gender Men's
- Inseam 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73308
- Zoro # G7754765
- UPC # 844802258043
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite Shorts |
Color | Coyote |
Material | Polyester/Cotton Ripstop Fabric |
Gender | Men's |
Inseam | 11 in |
Fabric Weight | 6.14 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Number of Outside Pockets | 8 |
Garment Style | Taclite Shorts |
Style Number | 73308 |
Description
Taclite Short, Color Coyote, Size 44, Fits Waist Size 44, Garment Style Taclite Short, Inseam 11 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Zinc Black 4" (RNZ48)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20)
- ACCUFORM LockoutTag, Bilingual, 6-5/8"H, PK100 (TAR464)
- KEYSTONE SAFETY Polypropylene Bouffant Cap 100/Bag (110NWI-10-24 YELLOW)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Mens Cargo Pants, Size 34" x 30", Black (74439)
- 5.11 Taclite EMS Pants, 28/32, Dark Navy (74363)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- 5.11 Work Pants and Shorts