Shop All Flame Resistant & Arc Flash Shirts
5.11
Taclite Short, 38, Dark Navy
Mfr # 73308
Zoro # G6051351
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Navy
- Inseam 11 in
- Fits Waist Size 38 in
- Material Trade Name Poly/Cotton Ripstop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73308
- Zoro # G6051351
- UPC # 844802225861
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Taclite Shorts |
Color | Dark Navy |
Inseam | 11 in |
Material Trade Name | Poly/Cotton Ripstop |
Description
Taclite Short, Color Dark Navy, Size 38, Fits Waist Size 38, Garment Style Taclite Short, Inseam 11 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- CALLOWAY MILLS Black, 18 W x 48 L (106071848)
- RADIANS Large Unisex Short Sleeve T-Shirt, 22 in. (ST11-NPGS-L)
- CONDOR Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 472G99 (472G99)
- 5.11 Stryke Shirt, Khaki, L (72399)
- 5.11 Performance Polo, 3XL, Black (72049)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CARHARTT FR Force Cotton LS T Shirt (100235-051)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 2Xl (6BTSM-2X)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set L (FRTC4A-L)
- 5.11 Flame Resistant & Arc Flash Shirts