Shop All Work Pants and Shorts
5.11
Taclite Short, 34, TDU Khaki
Mfr # 73308
Zoro # G7750477
product price: $50.00
/ea
Not eligible for select promotions
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TDU Khaki
- Material Polyester/Cotton Ripstop Fabric
- Gender Men's
- Inseam 11 in
- Fabric Weight 6.14 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73308
- Zoro # G7750477
- UPC # 844802225755
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite Shorts |
Color | TDU Khaki |
Material | Polyester/Cotton Ripstop Fabric |
Gender | Men's |
Inseam | 11 in |
Fabric Weight | 6.14 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Pockets | 8 |
Garment Style | Taclite Shorts |
Style Number | 73308 |
Description
Taclite Short, Color TDU Khaki, Size 34, Fits Waist Size 34, Garment Style Taclite Short, Inseam 11 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Railroad Crossing Sign (TM9326K)
- FIRST ALERT BRK 6PK Basic CO Alarm (CO400B6CP)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, 4160 Volts AC, Portrait (OS-DS-A-1014-V-1953)
- CARHARTT T-Shirt, Desert, 2XL (K87-DES XXL REG)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Workwear