Shop All Flame Resistant & Arc Flash Shirts
5.11
Taclite Short, 34, Dark Navy
Mfr # 73308
Zoro # G5294396
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Inseam 11 in
- Fits Waist Size 34 in
- Material Trade Name Poly/Cotton Ripstop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73308
- Zoro # G5294396
- UPC # 844802225847
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Taclite Shorts |
Color | Dark Navy |
Inseam | 11 in |
Material Trade Name | Poly/Cotton Ripstop |
Description
Taclite Short, Color Dark Navy, Size 34, Fits Waist Size 34, Garment Style Taclite Short, Inseam 11 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (ZRS3X5RW)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Brown (495854)
- DIXON Industrial Washdown Nozzle with Bumper, 1-1/2 in Inlet, Brass Body, Domestic (WDN150NST)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (A010AA03)
- 5.11 Stryke Shirt, Khaki, L (72399)
- 5.11 Performance Polo, 3XL, Black (72049)
- GEMTOR VesTank, Urethane, 8 gal. (VT150)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10019007)
- ARIAT FR Crew Longsleeve Tee, Gray, S (10022328)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-5X)
- 5.11 Workwear and Protective Clothing