Shop All Work Shirts
5.11
Taclite Pro Short Sleeve Shirt, XL, Black
Mfr # 71175T
Zoro # G8770587
product price: $60.00
/ea
Not eligible for select promotions
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
- Fabric Weight 4.4 oz
- Fits Chest Size 49 in
- Pockets 6
- Type Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71175T
- Zoro # G8770587
- UPC # 844802221269
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 49 in |
Sleeve Length | Short Sleeve |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite Pro Short Sleeve Shirt |
Color | Black |
Material | 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish |
Fabric Weight | 4.4 oz |
Pockets | 6 |
Type | Short Sleeve |
Includes | Collar Features Hidden Button Down Tabs, Double Pencil Pocket On Wearer's Left Sleeve. Hidden Document Pocket, Large Horizontal Back Vent Lines with Mesh, Locker Loop At Inside Back Neck, PTFE Finish for Stain Resistance |
Closure Type | 14 Ligne Buttons, 20 Ligne Buttons, 4-Hole Melamine Buttons, Hook-and-Loop |
Description
Taclite Pro Short Sleeve Shirt, Size XL, Black, Fits Chest Size 49 In., Garment Style Short Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Cotton, Taclite with PTFE Finish, Binding 4-Hole Melamine Buttons, 20 Ligne Buttons, 14 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 6, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 8, 1 PR (97-125)
- HONEYWELL Eye Protection, Clear Antifog Coating (A805)
- SAFE HANDLER PEVA Waterproof and Disposable Apron, Blue (BLSH-MS-PEVA-AP1BL-A)
- MCR SAFETY Mechanics Gloves, L, White/Brown/Red, Spandex Fabric/TPR (PD2903L)
- 5.11 Taclite Pro Shirt, Dark Navy, L (71175)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- 5.11 Ripstop TDU Shirt, L, Dark Navy (72002)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG TLL)
- 5.11 Workwear