Shop All Work Shirts
5.11
Taclite Pro Shirt, Tundra, S
Mfr # 72175
Zoro # G7690697
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Tan
- Material 35% Ripstop, 65% Poly Cotton
- Fabric Weight 4 oz
- Fits Chest Size 34 in to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72175
- Zoro # G7690697
- UPC # 844802171298
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 31 3/4 in |
Sleeve Length | 34-1/4 in |
Neck Size | 14 in to 14-1/2 in |
Details
Item | Taclite Pro Shirt |
Color | Tan |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket |
Type | Long Sleeve |
Closure Type | Button |
Style | Taclite Pro Shirt |
Description
Taclite Pro Shirt, Long Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Tundra, Size S, Neck Size 14 to 14-1/2 In., Fits Chest Size 34 to 36 In., Sleeve Length 34 1/4 In., Length 31-3/4 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, Slip-On, XL, PR (43-612BY/10XL)
- AZAR DISPLAYS 8"W x 2"H Angled Sign Holder, PK10 (112703)
- GUARDIAN FLOOR PROTECTION Floor Mat, Pepper/Salt, 36" W x (74030530)
- CONDOR Back Support, 2XL (1EC66)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- 5.11 Taclite Pro Shirt, TDU Khaki, M (72175)
- 5.11 Short Sleeve Utility Polo, L, LE Green (41180)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- 5.11 Ripstop TDU Shirt, L, Dark Navy (72002)
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L (71309)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - 4XL (CMN4751)
- 5.11 Work Shirts