Shop All Work Shirts
5.11
Taclite Pro Shirt, Tundra, L
Mfr # 72175
Zoro # G7690715
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 35% Ripstop, 65% Poly Cotton
- Fabric Weight 4 oz
- Fits Chest Size 42 in to 44 in
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72175
- Zoro # G7690715
- UPC # 844802171311
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 35-3/4 in |
Length | 33 in |
Neck Size | 16 in to 16-1/2 in |
Details
Item | Taclite Pro Shirt |
Color | Tan |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket |
Type | Long Sleeve |
Style | Taclite Pro Shirt |
Closure Type | Button |
Description
Taclite Pro Shirt, Long Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Tundra, Size L, Neck Size 16 to 16-1/2 In., Fits Chest Size 42 to 44 In., Sleeve Length 35 3/4 In., Length 33 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Plug Lockout, Red, 3/8" Shackle dia. (KDD230)
- EAGLE MFG 5 gal Red Stainless Steel Type I Safety Can Flammables (1417)
- WELLS LAMONT Poly/Cotton Chore Glove (300)
- SPEAKMAN Replacement Pull Strap Se-4300 (RPG56-0039)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- 5.11 Taclite Pro Shirt, Storm, L (72175)
- 5.11 Tactical Polo, Black, M (71182)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Taclite TDU Shirt, M, Black (72054)
- 5.11 Performance Polo, SS, Black, L (71049)
- CARHARTT Loose Fit Midweight Chambray Short-Sleeve Shirt, Dark Tan Chambray, 2XL, REG (104369-2562XLREG)
- 5.11 Workwear and Protective Clothing