Shop All Work Shirts
5.11
Taclite Pro Shirt, TDU Khaki, XL
Mfr # 71175
Zoro # G3514341
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 35% Ripstop, 65% Poly Cotton
- Fabric Weight 4 oz
- Fits Chest Size 46 in to 48 in
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 71175
- Zoro # G3514341
- UPC # 844802153973
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 33 5/8 in |
Sleeve Length | Short Sleeve |
Neck Size | 17 in to 17-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite Pro Shirt |
Color | Khaki |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket |
Type | Short Sleeve |
Style | Taclite Pro Shirt |
Description
Taclite Pro Shirt, Short Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color TDU Khaki, Size XL, Neck Size 17 to 17-1/2 In., Fits Chest Size 46 to 48 In., Length 33-5/8 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Mid Size Led Saftey Light (M99R-LED)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 5X-Large (7040-SD 5XL)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (25950)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- 5.11 Taclite Pro Shirt, Dark Navy, L (71175)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Performance Polo, SS, Black, XL (71049)
- 5.11 Short Sleeve Utility Polo, L, LE Green (41180)
- CARHARTT T-Shirt, Black, M (K87-BLK MED REG)
- 5.11 Workwear and Protective Clothing