Shop All Work Shirts
5.11
Taclite Pro Shirt, TDU Khaki, M
Mfr # 72175
Zoro # G3514567
product price: $60.00
/ea
Not eligible for select promotions
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 35% Ripstop, 65% Poly Cotton
- Fits Chest Size 38 in to 40 in
- Fabric Weight 4 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72175
- Zoro # G3514567
- UPC # 844802154567
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Neck Size | 15 in to 15-1/2 in |
Length | 32 3/8 in |
Sleeve Length | 35 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite Pro Shirt |
Color | Khaki |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Type | Long Sleeve |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket |
Style | Taclite Pro Shirt |
Closure Type | Button |
Description
Taclite Pro Shirt, Long Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color TDU Khaki, Size M, Neck Size 15 to 15-1/2 In., Fits Chest Size 38 to 40 In., Sleeve Length 35 In., Length 32-3/8 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- PIG Filter Sock, 10 ft L x 12-1/2"W x 3-1/2"H (FLT821)
- MUTUAL INDUSTRIES Retractable Cone Bar, 10 ft., Orange/White, PVC, 51 in H, 2 in L, 4 in W, Orange/black (17727-45-10)
- GLOBE SCIENTIFIC Labeling Tape Dispenser, Handheld, Plastic, for 500" (LT-DISHAND)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Performance Polo, Charcoal Gray, S (71049)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- 5.11 Performance Polo, SS, Black, L (71049)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL REG)
- 5.11 Workwear and Protective Clothing