Shop All Work Shirts
5.11
Taclite Pro Shirt, Storm, M
Mfr # 72175
Zoro # G0408521
product price: $60.00
/ea
Not eligible for select promotions
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 35% Ripstop, 65% Poly Cotton
- Fabric Weight 4 oz
- Fits Chest Size 38 in to 40 in
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72175
- Zoro # G0408521
- UPC # 844802329392
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Neck Size | 15 in to 15-1/2 in |
Length | 32 3/8 in |
Sleeve Length | Long Sleeve |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite Pro Shirt |
Color | Storm |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Closure Type | Button |
Type | Long Sleeve |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket, Patented Hidden Document Pockets |
Style | Taclite Pro Shirt |
Description
Taclite Pro Shirt, Size M, Color Storm, Material 65 Percent Poly, 35 Percent Cotton, Length 32-3/8 In., Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Neck Size 15 In. to 15-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice No Eating Or Drinking Sign - Bilingual, ESN383AB (ESN383AB)
- SCHNEIDER ELECTRIC 30mm push button, Type SK, illuminated momentary, full guard, no light module, no contacts, no lens cap, NEMA 4, 4X (9001SK1L)
- HY-KO Private Drive Sign 8.5" x 12.5", 10PK (A11030)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (8005PFXL)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- 5.11 Performance Polo, Charcoal Gray, XL (71049)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Performance Short Slv Polo, XL, Dark Navy (71049T)
- 5.11 Tactical Polo, Dark Navy, L (71182)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- 5.11 Work Shirts