Shop All Work Shirts
5.11
Taclite Pro Shirt, Storm, L
Mfr # 72175
Zoro # G0408530
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 35% Ripstop, 65% Poly Cotton
- Fabric Weight 4 oz
- Fits Chest Size 42 in to 44 in
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 72175
- Zoro # G0408530
- UPC # 844802329408
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Neck Size | 16 in to 16-1/2 in |
Length | 33 in |
Sleeve Length | Long Sleeve |
Details
Item | Taclite Pro Shirt |
Color | Storm |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Closure Type | Button |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket, Patented Hidden Document Pockets |
Type | Long Sleeve |
Style | Taclite Pro Shirt |
Description
Taclite Pro Shirt, Size L, Color Storm, Material 65 Percent Poly, 35 Percent Cotton, Length 33 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARAGEBOSS 5 gal Red Plastic Gas Can Gasoline (GB351)
- MILWAUKEE TOOL Free-Flex Work Gloves - Small, Small, Red/Black (48-22-8715)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5309)
- STEINER INDUSTRIES WORK GLOVES IRON FLEX (SB0944X)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- 5.11 Taclite Pro Shirt, Tundra, L (72175)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- 5.11 Tactical Polo, M, Heather Gr (61164)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- 5.11 Workwear