Shop All Work Shirts
5.11
Taclite Pro Shirt, Charcoal, XL
Mfr # 71175
Zoro # G6046241
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Ripstop, 65% Poly Cotton
- Fits Chest Size 46 in to 48 in
- Fabric Weight 4 oz
- Pockets 4
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71175
- Zoro # G6046241
- UPC # 844802212564
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | Short Sleeve |
Neck Size | 17 in to 17-1/2 in |
Length | 33 5/8 in |
Details
Item | Taclite Pro Shirt |
Color | Gray |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket |
Type | Short Sleeve |
Style | Taclite Pro Shirt |
Description
Taclite Pro Shirt, Short Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Charcoal, Size XL, Neck Size 17 to 17-1/2 In., Fits Chest Size 46 to 48 In., Length 33-5/8 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Do Not Operate, Electricians Tag, PK10 (KAT630AC)
- OK-1 Back Support, Open Mesh, Black, L (OK-250S-L)
- CONDOR Leather Gloves, L, Gray/Red, PR (20GZ02)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XL (CM2000)
- 5.11 Taclite Pro Shirt, Dark Navy, L (71175)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- 5.11 Tactical Polo, Black, M (71182)
- 5.11 Performance Polo, SS, Black, XL (71049)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, M (WL50HG RG M)
- 5.11 Workwear and Protective Clothing