Shop All Work Shirts
5.11
Taclite Pro Shirt, Charcoal, M
Mfr # 72175
Zoro # G7690541
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 35% Ripstop, 65% Poly Cotton
- Fits Chest Size 38 in to 40 in
- Fabric Weight 4 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72175
- Zoro # G7690541
- UPC # 844802212670
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Neck Size | 15 in to 15-1/2 in |
Length | 32 3/8 in |
Sleeve Length | 35 in |
Details
Item | Taclite Pro Shirt |
Color | Gray |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket |
Type | Long Sleeve |
Style | Taclite Pro Shirt |
Closure Type | Button |
Description
Taclite Pro Shirt, Long Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Charcoal, Size M, Neck Size 15 to 15-1/2 In., Fits Chest Size 38 to 40 In., Sleeve Length 35 In., Length 32-3/8 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- WHIZARD Cut Resistant Sleeve, 18 In. L, Kevlar(R) (SK-18-KSC)
- CONDOR Cold Protection Gloves, Polyester Lining, S (2XRT9)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1202794)
- 5.11 Performance Polo, Charcoal Gray, S (71049)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- BOCONI BOCONI 213-9717 Bryant LTE Slim Double Buckle Messenger in Heather Brown (213-9717)
- 5.11 Workwear and Protective Clothing