Shop All Work Shirts
5.11
Taclite Pro Shirt, Black, XL
Mfr # 71175
Zoro # G7674037
product price: $63.95
/ea
Not eligible for select promotions
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Ripstop, 65% Poly Cotton
- Fits Chest Size 46 in to 48 in
- Fabric Weight 4 oz
- Pockets 4
- Includes Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71175
- Zoro # G7674037
- UPC # 844802153911
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | Short Sleeve |
Neck Size | 17 in to 17-1/2 in |
Length | 33 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite Pro Shirt |
Color | Black |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket |
Type | Short Sleeve |
Style | Taclite Pro Shirt |
Description
Taclite Pro Shirt, Short Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Black, Size XL, Neck Size 17 to 17-1/2 In., Fits Chest Size 46 to 48 In., Length 33-5/8 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19644)
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXXL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (6010PS)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- 5.11 Taclite Pro Shirt, Dark Navy, L (71175)
- 5.11 Statn Wear Long Sleeved Shirt, Fire Nvy, Ctn, 2XL (40052)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- 5.11 Workwear and Protective Clothing