Shop All Work Shirts
5.11
Taclite Pro Shirt, Black, M
Mfr # 72175
Zoro # G7675001
product price: $73.75
/ea
Not eligible for select promotions
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 35% Ripstop, 65% Poly Cotton
- Fabric Weight 4 oz
- Fits Chest Size 38 in to 40 in
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72175
- Zoro # G7675001
- UPC # 844802154505
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 32 3/8 in |
Neck Size | 15 in to 15-1/2 in |
Sleeve Length | 35 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite Pro Shirt |
Color | Black |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Type | Long Sleeve |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket |
Closure Type | Button |
Style | Taclite Pro Shirt |
Description
Taclite Pro Shirt, Long Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Black, Size M, Neck Size 15 to 15-1/2 In., Fits Chest Size 38 to 40 In., Sleeve Length 35 In., Length 32-3/8 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lens Covers, PK25 (10031542)
- PELICAN Micro Case, Blue, 9.37 x 5.56 x 2.62 In (1060)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C41)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST820660)
- 5.11 Tactical Polo, Dark Navy, M (71182)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Taclite Pro Shirt, TDU Khaki, M (72175)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- TIMBERLAND PRO Medium, Base Plate Blended SS Pocket T (TB0A1HNS015)
- 5.11 Work Shirts