Shop All Work Shirts
5.11
Taclite Pro Shirt, Black, 3XL
Mfr # 72175
Zoro # G7675035
product price: $66.00
/ea
Not eligible for select promotions
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 35% Ripstop, 65% Poly Cotton
- Fits Chest Size 54 in to 56 in
- Fabric Weight 4 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72175
- Zoro # G7675035
- UPC # 844802154543
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 34 7/8 in |
Neck Size | 19 in to 19-1/2 in |
Sleeve Length | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite Pro Shirt |
Color | Black |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Type | Long Sleeve |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket |
Closure Type | Button |
Style | Taclite Pro Shirt |
Description
Taclite Pro Shirt, Long Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Black, Size 3XL, Neck Size 19 to 19-1/2 In., Fits Chest Size 54 to 56 In., Sleeve Length 38 In., Length 34-7/8 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (42-874)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1164-RD_7X5 (U4-1164-RD_7X5)
- NMC Individual Character Stencil 4" Number Set, PMC4-5 (PMC4-5)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- 5.11 Work Shirts