Shop All Work Shirts
5.11
Taclite Pro Shirt, Black, 3XL
Mfr # 71175
Zoro # G7674055
Not eligible for select promotions
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Ripstop, 65% Poly Cotton
- Fits Chest Size 54 in to 56 in
- Fabric Weight 4 oz
- Pockets 4
- Type Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 71175
- Zoro # G7674055
- UPC # 844802153935
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 34 7/8 in |
Sleeve Length | Short Sleeve |
Neck Size | 19 in to 19-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite Pro Shirt |
Color | Black |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Type | Short Sleeve |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket |
Style | Taclite Pro Shirt |
Description
Taclite Pro Shirt, Short Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Black, Size 3XL, Neck Size 19 to 19-1/2 In., Fits Chest Size 54 to 56 In., Length 34-7/8 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Blower for 3M Versaflo TR-300N+ Series (TR-301N+)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316YB)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S18TAFGNT-9)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4SNW2-05-XL)
- 5.11 Performance Polo, SS, Black, M (71049)
- 5.11 Performance Polo, SS, Black, L (71049)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Performance Polo, SS, Silver Tan, L (71049)
- 5.11 Tactical Polo, Dark Navy, M (71182)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- 5.11 Work Shirts